Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE652T1

  • Zoro # G0833203


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE652T1
Zoro #
G0833203
UPC #
663370468452
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Item Width (Inch)
11.26
Item Height (Inch)
7
Item Length (Inch)
11.88

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Material
Brass
Handshower Included
Yes
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Centers
7
Handles Included
true
Low Lead Compliant
false
Item Weight (lbs)
9.67
Sidespray
false
DOE Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Pullout Spray
false
CEC Certified
true
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Theme
Traditional

Description

AE652T1 7 In. Adjustable Deck Mount 2-Handl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.