Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE96T1

  • Zoro # G0833998


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE96T1
Zoro #
G0833998
UPC #
663370462948
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/8"
Item Height (Inch)
9.13
Item Length (Inch)
9.25
Max Deck Thickness
1.38
Item Width (Inch)
7.44

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Handles
2
Material
Brass
Prop 65 Label
true
Faucet Holes
2
Showerhead Included
No
UPC/CUPC Certified
true
Low Lead Compliant
false
Handle Style
Lever
DOE Certified
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
4.92
Theme
Traditional
Collection
Vintage
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Faucet Centers
3-3/8
Sidespray
false
Handshower Included
No
Drain Included
No
Pulldown Spray
false
Handles Included
true

Description

AE96T1 3-38 In. Deck Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.