Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC1014T1

  • Zoro # G0834208


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1014T1
Zoro #
G0834208
UPC #
663370047237
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/16"
Item Length (Inch)
10.25
Item Height (Inch)
10
Max Deck Thickness
1.25
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Finish
Polished Chrome
Material
Brass
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Faucet Centers
3-3/8"
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Drain Included
No
Hose Included
true
Item Weight (lbs)
8.57
Handles Included
true
Faucet Holes
2
Handle Style
Lever
Handshower Included
Yes
DOE Certified
true
CEC Certified
true
Showerhead Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Collection
Vintage
Spout Flow Rate (GPM)
7
Low Lead Compliant
false

Description

CC1014T1 3-38 In. Deck Mount Clawfoot Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.