Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC108T1

  • Zoro # G0835014


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC108T1
Zoro #
G0835014
UPC #
663370094309
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/8", Lever: 4-1/16"
Item Height (Inch)
7
Item Width (Inch)
7
Item Length (Inch)
10.94

Description

CC108T1 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.