Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC110T1

  • Zoro # G0834944


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC110T1
Zoro #
G0834944
UPC #
663370002397
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Length (Inch)
10.94
Item Height (Inch)
7
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPS
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Number of Handles
3
Handle Material
Metal
Material
Brass
Faucet Holes
2
Handles Included
true
Collection
Vintage
Spout Flow Rate (GPM)
7
Sidespray
false
CEC Certified
true
Showerhead Included
No
Faucet Centers
7"
Handshower Included
Yes
Hose Included
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
UPC/CUPC Certified
true
Theme
Traditional
Prop 65 Label
true
Low Lead Compliant
false
Handle Style
Cross
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
10.14

Description

CC110T1 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.