Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC112T1

  • Zoro # G0835048


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC112T1
Zoro #
G0835048
UPC #
663370094316
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Length (Inch)
10.94
Item Width (Inch)
9.44
Item Height (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Low Lead Compliant
false
Hose Included
true
Faucet Holes
2
Sidespray
false
Item Weight (lbs)
9.67
Pullout Spray
false
Handle Style
Cross
DOE Certified
true
CEC Certified
true
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handshower Included
Yes
Faucet Centers
7"
Collection
Vintage
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Handles Included
true

Description

CC112T1 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.