Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC1130T1

  • Zoro # G0835093


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1130T1
Zoro #
G0835093
UPC #
663370051739
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
Lever: 3-1/16"
Depth
6"
Item Height (Inch)
6
Item Width (Inch)
6
Max Deck Thickness
1.5
Item Length (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Mounting Hole Center to Center
7"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Lever
Material
Brass
Sidespray
false
UPC/CUPC Certified
true
Handle Style
Lever
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
Faucet Holes
2
Collection
Vintage
Low Lead Compliant
false
Handshower Included
No
DOE Certified
false
CEC Certified
false
Faucet Centers
7"
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Theme
Traditional
Handles Included
true
Hose Included
false
Item Weight (lbs)
7.59
Showerhead Included
No

Description

CC1130T1 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.