Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC1136T1

  • Zoro # G0835373


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1136T1
Zoro #
G0835373
UPC #
663370051753
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
Lever: 3-1/16"
Depth
6"
Max Deck Thickness
1.5
Item Length (Inch)
7
Item Width (Inch)
6
Item Height (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Material
Brass
Pullout Spray
false
Collection
Vintage
Prop 65 Label
true
Showerhead Included
No
Faucet Centers
7"
Handles Included
true
Theme
Traditional
Hose Included
false
Handshower Included
No
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
7.59
Low Lead Compliant
false
UPC/CUPC Certified
true
Drain Included
No
Handle Style
Cross
Sidespray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Spout Flow Rate (GPM)
7

Description

CC1136T1 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.