Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC412T1

  • Zoro # G0837638


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC412T1
Zoro #
G0837638
UPC #
663370021572
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
7
Item Height (Inch)
12.63
Item Length (Inch)
13.13

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Material
Brass
Hose Included
true
DOE Certified
true
CEC Certified
true
Drain Included
No
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
Collection
Vintage
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Prop 65 Label
true
Pullout Spray
false
Item Weight (lbs)
9.34
Theme
Traditional
Faucet Holes
2
Faucet Centers
7" Adjustable Center
Sidespray
false
Showerhead Included
No

Description

CC412T1 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.