Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS288C

  • Zoro # G0856486


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS288C
Zoro #
G0856486
UPC #
663370328060
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 3"
Width
Handle: 3"
Item Length (Inch)
9.13
Item Height (Inch)
6.13
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
7"
Material
Brass
Prop 65 Label
true
Item Weight (lbs)
9.15
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Showerhead Included
No
Collection
Essex
Faucet Centers
7
Drain Included
No
Handle Style
Cross
CEC Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Included
Yes
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Low Lead Compliant
false
DOE Certified
true
Sidespray
false

Description

KS288C 7 In. Deck Mount Clawfoot Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.