Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3231BL

  • Zoro # G0856556


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3231BL
Zoro #
G0856556
UPC #
663370091667
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 12-5/8"
Item Height (Inch)
7
Item Length (Inch)
12.75
Item Width (Inch)
8.5

Description

KS3231BL 7 In. Deck Mount Clawfoot Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.