Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Nickel, Deck Mount

  • Mfr # AE8106DX

  • Zoro # G0833553


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8106DX
Zoro #
G0833553
UPC #
663370543418
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Height (Inch)
4.69
Item Width (Inch)
6.94
Item Length (Inch)
9.31

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Number of Handles
3
Handle Material
Metal
Faucet Finish
Polished Nickel
Body Material
Brass
Mounting Hole Center to Center
6-15/16"
Faucet Operation
Standard
Faucet Handle Type
Cross
Material
Brass
Showerhead Included
No
Spout Flow Rate (GPM)
7
Theme
Modern
Item Weight (lbs)
9.07
DOE Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Collection
Concord
Prop 65 Label
true
Handles Included
true
Faucet Holes
2
CEC Certified
true
Hose Included
false
Handle Style
Cross
Drain Included
No
Faucet Centers
6-15/16

Description

AE8106DX 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.