Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Nickel, Deck Mount

  • Mfr # KS267PN

  • Zoro # G0855987


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS267PN
Zoro #
G0855987
UPC #
663370487392
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
4.75
Item Length (Inch)
7
Item Height (Inch)
8.05

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPSM
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Nickel
Number of Handles
3
Faucet Operation
Standard
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Material
Brass
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross
Collection
Kingston
Low Lead Compliant
false
Prop 65 Label
true
Handles Included
true
Sidespray
false
Item Weight (lbs)
9
DOE Certified
true
Pullout Spray
false
Showerhead Included
No
CEC Certified
true
UPC/CUPC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Faucet Centers
6
Faucet Holes
2
Handshower Included
Yes

Description

KS267PN 6 In. Centerset Tub Faucet,w/Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.