Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Nickel, Deck Mount

  • Mfr # KS268PN

  • Zoro # G0856118


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS268PN
Zoro #
G0856118
UPC #
663370487439
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
5.94
Item Length (Inch)
7
Item Height (Inch)
9.15

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Standards
cUPC Certified
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Finish
Polished Nickel
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Item Weight (lbs)
9.13
Low Lead Compliant
false
Prop 65 Label
true
Faucet Centers
7
Sidespray
false
Collection
Kingston
Faucet Holes
2
Handshower Included
Yes
UPC/CUPC Certified
true
Showerhead Included
No
CEC Certified
true
DOE Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Handle Style
Cross
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Theme
Traditional

Description

KS268PN 7 In. Centerset Tub Faucet,w/Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.