Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Nickel, Deck Mount

  • Mfr # KS288PN

  • Zoro # G0856495


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
6.13 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS288PN
Zoro #
G0856495
UPC #
663370487613
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 3"
Width
Handle: 3"
Item Height (Inch)
9.15
Item Length (Inch)
7
Item Width (Inch)
6.13

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
6.13 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Connection
3/4"-14 NPSM
Standards
cUPC Certified
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
6-15/16"
Number of Handles
3
Faucet Handle Type
Cross
Faucet Operation
Standard
Faucet Finish
Polished Nickel
Material
Brass
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Sidespray
false
Hose Included
false
UPC/CUPC Certified
true
Drain Included
No
Faucet Centers
6-15/16
Showerhead Included
No
Pullout Spray
false
Item Weight (lbs)
9.13
Faucet Holes
2
Low Lead Compliant
false
Handshower Included
Yes
Pulldown Spray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Collection
Essex
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Handles Included
true
CEC Certified
true
Prop 65 Label
true

Description

KS288PN 7 In. Center Deck Mount Double Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.