Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Brushed Nickel

  • Mfr # CC2009T8

  • Zoro # G0836274


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2009T8
Zoro #
G0836274
UPC #
663370104329
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Width
10-3/16"
Depth
9-5/16"
Item Length (Inch)
11
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Material
Brass
Item Weight (lbs)
10.94
DOE Certified
true
Drain Included
No
Prop 65 Label
true
Theme
Traditional
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Included
Yes
Hose Included
true
Faucet Holes
2
Faucet Centers
3-3/8" Adjustable Center
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
Sidespray
false
UPC/CUPC Certified
true
CEC Certified
true

Description

CC2009T8 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.