Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CC1015T5

  • Zoro # G0834409


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1015T5
Zoro #
G0834409
UPC #
663370047367
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10.19
Item Height (Inch)
10
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
DOE Certified
true
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.13
Prop 65 Label
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Showerhead Included
No
Collection
Vintage
Sidespray
false
UPC/CUPC Certified
true
Handle Style
Lever
Handshower Included
Yes
Faucet Centers
3-3/8"
Hose Included
true
CEC Certified
true
Drain Included
No
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false

Description

CC1015T5 3-38 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.