Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Polished Brass

  • Mfr # CC2007T2

  • Zoro # G0836116


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2007T2
Zoro #
G0836116
UPC #
663370104251
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Width
10-3/16"
Depth
9-5/16"
Item Height (Inch)
4.75
Item Width (Inch)
6
Item Length (Inch)
11

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Metal
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Number of Handles
3
Body Material
Brass
Material
Brass
Handles Included
true
Collection
Vintage
Hose Included
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Showerhead Included
No
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Handshower Included
Yes
Theme
Traditional
DOE Certified
true
UPC/CUPC Certified
true
Sidespray
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8" Adjustable Center
Item Weight (lbs)
10.94
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
CEC Certified
true

Description

CC2007T2 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.