Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Polished Chrome

  • Mfr # CC2010T1

  • Zoro # G0835967


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2010T1
Zoro #
G0835967
UPC #
663370104244
Country of Origin
Taiwan, Province of China

Dimensions

Height
13-7/6"
Item Length (Inch)
11
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Body Material
Brass
Material
Brass
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
true
Pullout Spray
false
Collection
Vintage
Item Weight (lbs)
11.03
Showerhead Included
No
UPC/CUPC Certified
true
Drain Included
No
Sidespray
false
Faucet Centers
3-3/8" Adjustable Center
Faucet Holes
2
Theme
Traditional
Handle Style
Lever
Handles Included
true
Handshower Included
Yes
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Spout Flow Rate (GPM)
7

Description

CC2010T1 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.