Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Brushed Nickel

  • Mfr # CC651T8

  • Zoro # G0839686


product price:  $1,003.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC651T8
Zoro #
G0839686
UPC #
663370091131
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
11.88
Max Deck Thickness
1.25
Item Width (Inch)
11.26
Item Height (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
3
Body Material
Brass
Material
Brass
Faucet Holes
2
Sidespray
false
Collection
Vintage
Faucet Centers
7" Adjustable Center
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Included
No
Low Lead Compliant
false
Handles Included
true
Hose Included
true
CEC Certified
true
Prop 65 Label
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
UPC/CUPC Certified
true
Handle Style
Lever
DOE Certified
true
Item Weight (lbs)
9.67
Pullout Spray
false

Description

CC651T8 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.