Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Brushed Nickel

  • Mfr # CC657T8

  • Zoro # G0840334


product price:  $1,003.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC657T8
Zoro #
G0840334
UPC #
663370091292
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-7/8", Spout: 4-3/4"
Face Dia.
Knob: 3-1/4"
Item Length (Inch)
11.88
Item Width (Inch)
11.26
Item Height (Inch)
7
Max Deck Thickness
1.25

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Number of Handles
3
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Sidespray
false
Faucet Centers
7" Adjustable Center
Drain Included
No
Theme
Traditional
CEC Certified
true
Handle Style
Cross
Showerhead Included
No
Handshower Included
Yes
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Hose Included
true
Handles Included
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
9.67
Pullout Spray
false
Low Lead Compliant
false
Collection
Vintage
Faucet Holes
2

Description

CC657T8 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.