Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CC657T5

  • Zoro # G0839887


product price:  $1,003.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC657T5
Zoro #
G0839887
UPC #
663370091285
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-7/8", Spout: 4-3/4"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
11.26
Item Length (Inch)
11.88
Max Deck Thickness
1.25
Item Height (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Hose Included
true
Faucet Holes
2
Drain Included
No
Sidespray
false
Theme
Traditional
Showerhead Included
No
CEC Certified
true
UPC/CUPC Certified
true
Faucet Centers
7" Adjustable Center
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Low Lead Compliant
false
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Handle Style
Cross
Pullout Spray
false
Handles Included
true
Prop 65 Label
true
Item Weight (lbs)
9.67
Collection
Vintage

Description

CC657T5 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.