
Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Oil Rubbed Bronze
Mfr # CC659T5
Zoro # G0840666
product price:Â $1,003.99
/ea
Free Shipping & Returns
Key Features
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC659T5
Zoro #
G0840666
UPC #
663370091322
Country of Origin
Taiwan, Province of China
Dimensions
Height
Spout: 4-3/4"
Max Deck Thickness
1.25
Item Length (Inch)
11.88
Item Width (Inch)
11.26
Item Height (Inch)
7
Description
CC659T5 Adjustable Center Deck Mount Tub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.