Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Polished Brass

  • Mfr # CC651T2

  • Zoro # G0839799


product price:  $1,003.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC651T2
Zoro #
G0839799
UPC #
663370091100
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
11.88
Item Width (Inch)
11.26
Item Height (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Material
Brass
Pullout Spray
false
Faucet Centers
7" Adjustable Center
Showerhead Included
No
DOE Certified
true
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
CEC Certified
true
Prop 65 Label
true
Collection
Vintage
Theme
Traditional
Handshower Included
Yes
Hose Included
true
Handles Included
true
Item Weight (lbs)
9.67
Sidespray
false
Drain Included
No

Description

CC651T2 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.