Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Polished Chrome

  • Mfr # CC652T1

  • Zoro # G0839783


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC652T1
Zoro #
G0839783
UPC #
663370091094
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
11.88
Max Deck Thickness
1.25
Item Height (Inch)
7
Item Width (Inch)
11.26

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Handles
3
Body Material
Brass
Material
Brass
Hose Included
true
Low Lead Compliant
false
Showerhead Included
No
Faucet Centers
7" Adjustable Center
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
9.67
Drain Included
No
CEC Certified
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Theme
Traditional
Collection
Vintage
UPC/CUPC Certified
true
Handshower Included
Yes

Description

CC652T1 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.