Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Polished Chrome

  • Mfr # CC656T1

  • Zoro # G0839939


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC656T1
Zoro #
G0839939
UPC #
663370055386
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.25
Item Length (Inch)
11.88
Item Height (Inch)
7
Item Width (Inch)
11.26

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Number of Handles
3
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Handshower Included
Yes
Theme
Traditional
Prop 65 Label
true
Pullout Spray
false
Sidespray
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Faucet Centers
7" Adjustable Center
Collection
Vintage
Item Weight (lbs)
9.67
Hose Included
true
Drain Included
No
Handle Style
Lever
Faucet Holes
2
Handles Included
true
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
UPC/CUPC Certified
true
Low Lead Compliant
false

Description

CC656T1 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.