Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Polished Chrome

  • Mfr # CC658T1

  • Zoro # G0840404


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC658T1
Zoro #
G0840404
UPC #
663370091230
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-3/4"
Item Width (Inch)
11.26
Item Length (Inch)
11.88
Item Height (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Handles
3
Material
Brass
Sidespray
false
Low Lead Compliant
false
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Item Weight (lbs)
9.67
Handle Style
Cross
Handshower Included
Yes
Handles Included
true
Drain Included
No
UPC/CUPC Certified
true
DOE Certified
true
Faucet Holes
2
Spout Flow Rate (GPM)
7
Faucet Centers
7" Adjustable Center
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Hose Included
true
Collection
Vintage
Showerhead Included
No
Pullout Spray
false

Description

CC658T1 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.