Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 8", 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CC623T5

  • Zoro # G0839738


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-8-3/8? Adjustable Deck Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC623T5
Zoro #
G0839738
UPC #
663370091063
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-1/8", Lever: 3-1/8"
Item Height (Inch)
5.44
Item Width (Inch)
10
Item Length (Inch)
10.19

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-8-3/8? Adjustable Deck Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 8"
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Handle Material
Porcelain
Number of Handles
3
Material
Brass
Spout Flow Rate (GPM)
7
Showerhead Included
No
Faucet Holes
2
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Sidespray
false
Pullout Spray
false
Handle Style
Lever
Handles Included
true
Handshower Included
Yes
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Collection
Vintage
Hose Included
true
Theme
Traditional
Faucet Centers
3-3/8" Adjustable Center
Low Lead Compliant
false
Item Weight (lbs)
11.12

Description

CC623T5 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.