Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Standard, 7", 2, Deck Mount, Brushed Nickel

  • Mfr # CC8538PX

  • Zoro # G0840359


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC8538PX
Zoro #
G0840359
UPC #
663370084577
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Length (Inch)
10
Item Width (Inch)
9.75
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Number of Handles
3
Body Material
Brass
Material
Brass
Faucet Holes
2
Faucet Centers
3-3/8"
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
11.37
Handles Included
true
Prop 65 Label
true
CEC Certified
true
UPC/CUPC Certified
true
Handle Style
Cross
Theme
Traditional
Spout Flow Rate (GPM)
7
Pullout Spray
false
Showerhead Included
No
DOE Certified
true
Drain Included
No
Sidespray
false
Low Lead Compliant
false
Hose Included
true
Showerhead Flow Rate (GPM)
0

Description

CC8538PX Clawfoot Tub Filler,w/Hand S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.