
Deck Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass
Mfr # KS228PXPB
Zoro # G204245174
product price:Â $444.99
/ea
Free Shipping & Returns
Key Features
Features
Width
8
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Weight
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS228PXPB
Zoro #
G204245174
UPC #
663370988448
Country of Origin
Taiwan, Province of China
Dimensions
Width
8
Length
9
Height
10.13
Details
Features
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Weight
10
Finish
Polished Brass
Material
Brass
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.