Shop KINGSTON BRASS
See all product information
Create Account
Deck Mount Clawfoot Tub Faucet with Hand Shower, Polished Nickel
- Mfr # KS227PXPN
- Zoro # G104244949
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Height
9.81
Features
Width
8.44
Color
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS227PXPN
- Zoro #
- G104244949
- UPC #
- 663370988370
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Features
- Color
- Polished Nickel
- Weight
- 9.15
- Material
- Brass
- Finish
- Polished Nickel
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished nickel finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.