Deck Mount Pot Filler Faucet, Oil Rubbed Bronze
- Mfr # KS3705CG
- Zoro # G723928886
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Mounting
Deck Mount
Faucet Spout
High Arc
Finish
Oil Rubbed Bronze
Max. Installation Surface Thickness
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3705CG
- Zoro #
- G723928886
- UPC #
- 196507328034
- Country of Origin
- Taiwan, Province of China
- Mounting
- Deck Mount
- Faucet Spout
- High Arc
- Finish
- Oil Rubbed Bronze
- Color
- Polished Brass
- Flow Rate
- 3 GPM
- Number of Handles
- 2
- Handle Type
- Wheel
- ADA Compliant
- No
- Item
- Pot Filler Faucet
- Body Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 2 in
- Height
- 18-5/8 in
Description
The exquisite design of this collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. The foldable swing arms of this deck-mounted pot filler with foldable swing arms, designed to provide an extendable reach of up to 20 inches without the need to open walls to install additional plumbing pipes. Effortlessly fill pots with style and ease while eliminating back strain. Pot-fillers are a useful addition to your kitchen ensemble, positioned above the stove or on the counter, offering easily accessible water for quick and hassle-free pot filling. Dual handles ensure no water spillage and add a touch of tradition to your kitchen ensemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.