Deck Mount Pot Filler Faucet, Oil Rubbed Bronze
- Mfr # KS4705KL
- Zoro # G223926085
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Flow Rate
3.8 GPM
Max. Installation Surface Thickness
2 in
Number of Handles
2
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4705KL
- Zoro #
- G223926085
- UPC #
- 196507328409
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Lever
- Item
- Widespread Bathroom Faucet
- Flow Rate
- 3.8 GPM
- Number of Handles
- 2
- Body Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- High Arc
- Finish
- Oil Rubbed Bronze
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Color
- Antique Brass
Dimensions
- Max. Installation Surface Thickness
- 2 in
- Water Inlet Connection Size
- 1/2 in
Description
Upgrade your kitchen with our sleek deck mount pot filler faucet featuring foldable swing arms for an extendable reach of up to 21-11/16". Crafted with durable brass construction, this pot filler ensures reliable and effortless pot-filling while minimizing joint strain. Say goodbye to carrying heavy water to and from the sink and enjoy convenient pot-filling directly above your stove. Experience the perfect blend of style, convenience, and functionality with our deck mount pot filler, transforming your culinary space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.