Shop KINGSTON BRASS
See all product information
Create Account
Deck Mount Pot Filler Faucet, Oil Rubbed Bronze
- Mfr # KS4705PKL
- Zoro # G123927281
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow Rate
3.8 GPM
Water Inlet Connection Size
1/2 in
Height
6-11/16 in
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4705PKL
- Zoro #
- G123927281
- UPC #
- 663370364372
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Flow Rate
- 3.8 GPM
- Handle Type
- Lever
- Mounting
- Deck Mount
- ADA Compliant
- Yes
- Body Material
- Brass
- Faucet Spout
- High Arc
- Valve Type
- Ceramic Disc Cartridge
- Item
- Wall Mount Kitchen Faucet
- Color
- Polished Chrome
- Number of Handles
- 2
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 6-11/16 in
- Max. Installation Surface Thickness
- 2 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints. Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21-11/16" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.