Shop KINGSTON BRASS
See all product information
Create Account
Deck Mount Pot Filler Faucet, Oil Rubbed Bronze
- Mfr # KS4705PL
- Zoro # G123929025
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow Rate
3.8 GPM
Height
10 in
ADA Compliant
Yes
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS4705PL
- Zoro #
- G123929025
- UPC #
- 196507000183
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 2 in
Details
- Finish
- Oil Rubbed Bronze
- Flow Rate
- 3.8 GPM
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Handle Type
- Lever
- Body Material
- Brass
- Item
- Pot Filler Faucet
- Faucet Spout
- High Arc
- Color
- Brushed Nickel
- Mounting
- Deck Mount
Description
This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints. Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21-11/16" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.