Deck Mount Pot Filler Faucet, Polished Chrome
- Mfr # KS4701RX
- Zoro # G723927322
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
1/2 in
Flow Rate
3.8 GPM
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4701RX
- Zoro #
- G723927322
- UPC #
- 196507328287
- Country of Origin
- Taiwan, Province of China
- Mounting
- Deck Mount
- Flow Rate
- 3.8 GPM
- ADA Compliant
- No
- Number of Handles
- 2
- Item
- Pot Filler Faucet
- Color
- Brushed Nickel
- Handle Type
- Wheel
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- High Arc
- Body Material
- Brass
- Finish
- Polished Chrome
Dimensions
- Max. Installation Surface Thickness
- 2 in
- Water Inlet Connection Size
- 1/2 in
- Height
- 18-3/4 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. The foldable swing arms of this pot filler allow for extendable reach of up to 21-11/16" in length and provide long-lasting function due to their sturdy brass construction. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your back. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.