Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mount Pot Filler, Polished Chrome

  • Mfr # KS3701BAL

  • Zoro # G007965316


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting
Deck Mount
Flow Rate
3
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3701BAL
Zoro #
G007965316
UPC #
663370361678
Country of Origin
Taiwan, Province of China

Dimensions

Height
18.38
Water Inlet Connection Size
1/2

Details

Finish
Polished Chrome
Mounting
Deck Mount
Flow Rate
3
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
Weight
8.45
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 3 GPM/ 11.36 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, Swivel double jointed spout extends up to 20", 14-5/8" spout clearance, 18-3/8" spout height, Lever handles meet ADA guidelines, Convenient swing-arm spout
ADA Compliant
Yes
Number of Handles
2
Body Material
Brass

Description

Soft simplicity meets refined craftsmanship through this faucet As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.