
Deck Mount Pot Filler, Polished Nickel
Mfr # KS4706ML
Zoro # G807965370
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Mounting
Deck Mount
Flow Rate
3
Handle Type
Lever
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS4706ML
Zoro #
G807965370
UPC #
663370364525
Country of Origin
Taiwan, Province of China
Dimensions
Water Inlet Connection Size
1/2
Height
19.25
Details
Finish
Polished Nickel
Mounting
Deck Mount
Flow Rate
3
Handle Type
Lever
Features
ADA Compliant
Yes
Body Material
Brass
Weight
8.08
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 191516 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.