Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter, Tub Spout, Polished Brass

  • Mfr # K188E2

  • Zoro # G3748806


product price: $51.44
/ea

Key Features

Material
Zinc Alloy;Brass
Finish
Polished Brass
UPC/CUPC Certified
false
DOE Certified
false
Item Width (Inch)
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K188E2
Zoro #
G3748806
UPC #
663370176937
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.06
Item Height (Inch)
3.06
Product Diameter (Inch)
3.06
Item Length (Inch)
5.5

Details

Material
Zinc Alloy;Brass
Finish
Polished Brass
Item
Diverter, Tub Spout, Polished Brass
UPC/CUPC Certified
false
DOE Certified
false
ADA Compliant
false
CEC Certified
false
Item Weight (lbs)
0.78
Warranty
1
Prop 65 Label
false
Low Lead Compliant
false
Theme
Modern
Collection
Showerscape
Escutcheon Included
false

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.