Zoro Homepage

Diverter Valve, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS3045BX

  • Zoro # G5576147


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
1
Mounting Type
Wall Mount
Sub-Category
Faucet Handles
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3045BX
Zoro #
G5576147
UPC #
663370598333
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.69
Item Width (Inch)
4.31
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Diverter Valve
Number of Handles
1
Mounting Type
Wall Mount
Sub-Category
Faucet Handles
ADA Compliant
false
Handles Included
true
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
true
Theme
Traditional
Handle Material
Brass
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
DOE Certified
false
Item Weight (lbs)
2.9
Handle Style
Cross
CEC Certified
false
Low Lead Compliant
false
Faucet Holes
1
Handshower Flow Rate (GPM)
0

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.