Zoro Homepage

Diverter Valve, Polished Brass, Wall Mount

  • Mfr # KS3042ZX

  • Zoro # G3103514


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3042ZX
Zoro #
G3103514
UPC #
663370685002
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
4.31
Width
4.31
Item Length (Inch)
4.31
Item Width (Inch)
4.31
Item Height (Inch)
3.06

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Color
Polished Brass
Includes
Three-Way Diverter Valve
Valve Type
Ceramic Disc Cartridge
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Weight
2.9
Prop 65 Label
true
DOE Certified
false
Item Weight (lbs)
2.9
CEC Certified
false
Hose Included
false
Item
Diverter Valve
Handles Included
true
Handle Style
Cross
Showerhead Included
No
Handshower Included
No
Theme
Traditional
Low Lead Compliant
false
Faucet Holes
1
Handle Material
Metal
UPC/CUPC Certified
true

Description

Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come.
Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.