Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLL20 20" Tube For Tub Overflow Drain With Gasket

  • Mfr # DLL20

  • Zoro # G3066876


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Tube Size
20"
Tube Fitting Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL20
Zoro #
G3066876
UPC #
663370334238
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
20"

Details

Item
Tube For Tub Overflow Drain With Gasket
Tube Fitting Material
Solid Brass

Description

DLL20 20 In. Tube For Tub Overflow Drain Wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.