
DLL203 Lift & Lock Bathtub Drain
Mfr # DLL203
Zoro # G0842163
product price: $52.99
/eaKey Features
Drain Material
Brass
Connection
1-1/2"
Color/Finish
Vintage Brass
Material of Construction
Brass
Length - Drains
2.88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLL203
Zoro #
G0842163
UPC #
663370536274
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
2.88
Details
Item
DLL203 LiftLock Bathtub Drain
Drain Material
Brass
Connection
1-1/2"
Color/Finish
Vintage Brass
Material of Construction
Brass
Description
DLL203 LiftLock Bathtub Drain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.