Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLL205 Lift & Lock Bathtub Drain

  • Mfr # DLL205

  • Zoro # G0842075


product price: $44.89
/ea

Key Features

Color/Finish
Oil Rubbed Bronze
Material of Construction
Brass
Connection
1-1/2"
Drain Material
Brass
Length - Drains
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL205
Zoro #
G0842075
UPC #
663370048081
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.88
Item Length (Inch)
2.88
Item Height (Inch)
2.13
Item Width (Inch)
2.88

Details

Color/Finish
Oil Rubbed Bronze
Material of Construction
Brass
Connection
1-1/2"
Item
DLL205 LiftLock Bathtub Drain
Drain Material
Brass
Item Weight (lbs)
0.6
ADA Compliant
false
Collection
Made To Match
UPC/CUPC Certified
false
Finish
Oil Rubbed Bronze
DOE Certified
false
Warranty
1
Theme
Modern
Material
Brass
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
Escutcheon Included
false

Description

DLL205 LiftLock Bathtub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.