DLL216 Brass Lift and Turn Tub Drain, Polished Nickel

  • Mfr # DLL216

  • Zoro # G303055605


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Height
2
Length
2.81
Includes
Drain
Color
Polished Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLL216
Zoro #
G303055605
UPC #
663370979675
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Length
2.81
Width
2.81

Details

Includes
Drain
Color
Polished Nickel
Material
Brass
Finish
Polished Nickel
Weight
0.68
Features
Heavy duty brass construction, Lift and turn stopper operation, 1-15/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability, Easy installation

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the Trimscape 1-1/2 inch brass lift and turn tub drain with 1-15/16 inch drain body length will fit most standard bath tub drain sizes. Simply twist the drain up to open.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.