
DLL222 1 -1/2" Brass Lift & Lock Extended Drain with Overflow
Mfr # DLL222
Zoro # G0842319
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Color/Finish
Polished Brass
Connection
1-1/2"
Material of Construction
Brass
Length - Drains
3.75
Drain Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLL222
Zoro #
G0842319
UPC #
663370498824
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
3.75
Details
Color/Finish
Polished Brass
Connection
1-1/2"
Material of Construction
Brass
Item
DLL222 1 -1/2" Brass LiftLock Extende
Drain Material
Brass
Description
DLL222 1 -1/2 In. Brass LiftLock Extende
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.