Zoro Homepage

DLL3161 Bath Tub Drain with Overflow

  • Mfr # DLL3161

  • Zoro # G0842276


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Length - Drains
25.5
Material of Construction
Brass
Drain Material
Brass
Connection
1-1/2"
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL3161
Zoro #
G0842276
UPC #
663370009006
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.5
Item Length (Inch)
20
Item Width (Inch)
12
Item Height (Inch)
3.19

Details

Material of Construction
Brass
Item
DLL3161 Bath Tub Drain,w/Overflow
Drain Material
Brass
Connection
1-1/2"
Color/Finish
Polished Chrome
Gauge
20
Escutcheon Included
false
DOE Certified
false
Collection
Made To Match
Finish
Polished Chrome
ADA Compliant
false
Theme
Modern
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
Warranty
1
UPC/CUPC Certified
false
Item Weight (lbs)
4.93
Material
Brass

Description

DLL3161 Bath Tub Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.