Zoro Homepage

DLL3162 Bath Tub Drain with Overflow

  • Mfr # DLL3162

  • Zoro # G0842084


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Connection
1-1/2"
Drain Material
Brass
Gauge
20
Length - Drains
25.5
Color/Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL3162
Zoro #
G0842084
UPC #
663370009013
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.5

Details

Connection
1-1/2"
Item
DLL3162 Bath Tub Drain,w/Overflow
Drain Material
Brass
Gauge
20
Color/Finish
Polished Brass
Material of Construction
Brass

Description

DLL3162 Bath Tub Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.