DLL3163 16-Inch Lift and Lock Tub Waste and Overflow, Antique Brass
- Mfr # DLL3163
- Zoro # G203055491
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Weight
4.93
Length
20
Color
Antique Brass
Height
3.19
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLL3163
- Zoro #
- G203055491
- UPC #
- 663370989919
- Country of Origin
- Taiwan, Province of China
- Weight
- 4.93
- Color
- Antique Brass
- Material
- Brass
- Finish
- Antique Brass
- Features
- Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness
- Includes
- Waste and Overflow Drain
Dimensions
- Length
- 20
- Height
- 3.19
- Width
- 12
Description
For a more modern or transitional styling, this particular lift and turn drain gives a nod towards its traditional roots while offering contemporary appeal. Available in multiple finishes to match your tub filler, the Kingston Brass tub waste and overflow drain will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.