
DLL3180MB 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Blk
Mfr # DLL3180MB
Zoro # G3097948
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Features
Premium brass construction, Includes lift and turn drain, 20 gauge thickness, 1-1/2" diameter tube, 1-7/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability
Height
3.19
Finish
Matte Black
Includes
Tub Waste; Overflow Drain
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLL3180MB
Zoro #
G3097948
UPC #
663370745874
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.19
Width
14.81
Item Height (Inch)
3.19
Item Length (Inch)
26.82
Item Width (Inch)
14.81
Details
Features
Premium brass construction, Includes lift and turn drain, 20 gauge thickness, 1-1/2" diameter tube, 1-7/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Matte Black
Includes
Tub Waste; Overflow Drain
Material
Brass
Weight
5.07
DOE Certified
false
Collection
Made To Match
Theme
Traditional
Item Weight (lbs)
5.07
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
false
CEC Certified
false
Prop 65 Label
true
ADA Compliant
false
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the Made To Match bathtub drain with overflow will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.